Lever dial indicator contact point length 12.5 mm, Measuring range per direction / Body ⌀: 0,07/40mm

Article no.: 436424 0,07/40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 2,479.00 /pcs.
  • INR 3,102.00 /pcs.
on request
In stock Available in 11-14 working days
50 pieces in stock 50 pieces available in 11-14 working days

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 2270
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2270
Measuring range per direction 0.07 mm
Scale divisions 0.001 mm
Variation range fe 2 µm
Total variation range ftot 3 µm
Measurement ball ⌀ 2 mm
Pivot range 2×110 degrees
Contact point length 12.5 mm
Gauging force 0.2 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification & Classification

Article number 436424 0,07/40
EAN / GTIN 2050001709103
Manufacturer/responsible person Studenroth Präzisionstechnik GmbH., Konrad-Zuse-Ring 22, 61137 SCHÖNECK-KILIANSTÄDTEN, Germany, www.studenroth.com

Description

Version:

High-precision lever dial indicator in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing. 1/1000 reading.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436511, centring holder No. 436512, articulated holder No. 359680.

Spare part:

Spare contact point with carbide or ruby ball available on request.

Note:

Additional information DIN 2270: Graduations 0.002/0.001 − deviation range fe2 µm, total deviation range ftot3µm, hysteresis error fu 2 µm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart