Measuring depth extension, Length: 250mm

Article no.: 435142 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pipe ⌀ 12 mm
Length 250 mm
Type of product Extension

Identification & Classification

Article number 435142 250
EAN / GTIN 2050001051073
Manufacturer number 12000000
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 Fellbach, Germany, www.schwenk-lmt.de

Description

Application:

For extending the measuring depth.

Suitable for:

Internal precision bore gauges No. 435040; 435050; 435190 as from size 35-60.

Note:

Measurement depth extensions of carbon are available for large measurement depths of 1000 mm to 4000 mm. For stability reasons do not attempt to combine measurement depth extensions.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart