Precision bore gauge OSIMESS, Measuring range: 1,5-4,2mm

Article no.: 435010 1,5-4,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 1.5 mm - 4.2 mm
effective application range 1.5 mm - 4.2 mm
Repetition accuracy 1 µm
Measurement depth 17 mm - 25 mm
Number of probe tips 10
Number of carbide gauging pins 2
Packaging sturdy box
Type of product Precision bore gauge

Identification & Classification

Article number 435010 1,5-4,2
EAN / GTIN 2050001039965
Manufacturer number 62600202
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

OSIMESS precision bore gauge for small bores from 1 mm. DLC-coated tips (from size 4.5-7.5). The tapered form of the gauging pin, under the measuring force of the precision bore gauge, expands the slotted probe. Repetition accuracy 1µm.
Probes of carbide.

Application:

Determination of deviation from nominal value and shape errors such as run-out or conicity.

Supplied with:

Probes, carbide gauging pins, standard holder (display unit and setting rings not included).

Optional extras:

Precision dial comparator No. 434674, digital precision dial comparator No. 434671, dial indicator with anticlockwise scale No. 434807 size 10, digital dial indicator No. 434322, measuring table No. 435020.

Note:

Versions up to 20 mm measurement range and for blind holes available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart