Measuring tip for caliper jaws, piece, Type: P

Article no.: 428360 P
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 555.50 /pcs.
    Processing time approx. 1-2 weeks
  • INR 816.20 /pcs.
    Processing time approx. 1-2 weeks
  • INR 816.20 /pcs.
    Processing time approx. 1-2 weeks
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Accessories for Messarme
Manufacturer’s designation Messeinsatz für Messarme Typ P
ESD protected area (EPA) no
Colour silver
Content single part
Type of product Messeinsatz
Spare part or accessories accessories
Specifics Aufnahmebohrung: ⌀ 3,5 mm; Klemmmutter erforderlich: 428358 Gr. K (jeweils 2 Stück); Messfläche: Plan (Typ P); Verwendung: Innen- und Außenmessung

Identification & Classification

Article number 428360 P
EAN / GTIN 5051102030032
Manufacturer number TGUA004

Description

Version:

Clamping nut 428358 size K is required.
Flat.

Application:

For inside and outside measurements. Mounting bore ⌀ 3.5 mm.

Note:

2 pieces required each.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart