This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HCT digital depth gauge IP67 with Bluetooth®, Measuring range: 200mm

Article no.: 418684 200

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: Bluetooth® interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Series HCT
Measuring range 0 mm - 200 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Error limit 0.03 mm
Interface Bluetooth® interface
IP Index of Protection IP 67
Preset function yes
Auto switch-off yes
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 16×4 mm
Wireless application HID (Human Interface Device); HCT Mobile App
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification & Classification

Article number 418684 200
EAN / GTIN 4062406286767
Manufacturer number 418684 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very large high-contrast LCD display with 11.5 mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 10 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point. 2-component housing with easy-grip Haptoprene® surface. The measuring faces are precision-lapped. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5 mm, 5 mm long. With preset (dimension selection in advance).
Version with Bluetooth. For ease of use, the optional Hoffmann Group Connected Tools (HCT) app for Android and iOS is available free of charge.

Advantage:

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Extension base 300 mm long No. 418610, measuring tip for caliper jaws No. 418630

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart