Battery compartment cover, Type: B

Article no.: 417702 B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour, grey Anthracite grey
Colour grey
Type of product cover
Shape round
Material plastic
Surface matt
With grip holes yes

Identification & Classification

Article number 417702 B
EAN / GTIN 2050002087446
Manufacturer number 78101
Manufacturer/responsible person NOLAN srl, Via Malpighi 87, 48018 Faenza, Italia, www.calibridemm.it

Description

Suitable for:

No. 418746.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart