This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital caliper “Ultra Light”, Measuring range: 600mm

Article no.: 415541 600

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology
digital
Content
single part
Max. measuring range
600 mm
Reading
0.01 mm
Jaw length L
175 mm
Error limit
0.04 mm
IP index of protection
IP67
Interface
Digimatic interface; USB interface
Reversible reading
yes
Standard
works standard
Material
aluminium
Number of batteries contained
1 pcs.
Type of battery
lithium (Li)
International size
button cell (CR2032)
Rechargeable
no
Power supply
battery-powered
Hardened
yes
Reading
0.0005 in
Min. measuring range
0 mm
Measuring tips
yes
Digit height LCD display
20 mm
Weight
1,500 g
Index of protection / protection class
IP degree of protection
Type of product
universal calipers
Can be calibrated
yes

Identification & Classification

Article number 415541 600

Description

Version:

Extremely light-weight caliper. The measuring beam is of aluminium hollow section, very high stiffness due to four hardened and ground steel rods. Very large LCD display, character height 20mm. External jaws of hardened stainless steel with titanium coating. Measuring force limitation for consistent measuring force (7.5 − 11.5 N). Exchangeable measuring tips for inside measurements. Functions: Preset, Max/Min, Delta, display of the upper and lower tolerance limits.

Supplied with:

1 battery No. 081560 size CR2032, 2 pins for internal measurements.

Optional extras:

Data cable No. 498948.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability