Stops for the T-slot table (2-piece set), T-slot nominal size: 12mm

Article no.: 375521 12
Set price 2 Piece (INR 10011.00 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

T-slot nominal size (mm) Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot nominal size 12 mm
Width 30 mm
Height 34 mm
Type of product Component backstop

Identification & Classification

Article number 375521 12
EAN / GTIN 2050002005624
Manufacturer number 26-320
Manufacturer/responsible person KOPAL, Chemin des Boeufs 3-5, 95540 MERY-SUR-OISE, France, www.kopal.eu

Description

Version:

  • Workpiece back-stop for clamping using eccentric bolts in T-slots.
  • Sturdy version.
  • Quick to fit and remove.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart