Flat tenon ground, Slot size b1 of the machine and jig: 10mm

Article no.: 375370 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
561 pieces in stock 561 pieces available in 11-14 working days

Select article variation and quantity

Slot size b1 of the machine and jig (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6322B
Slot size b1 of the machine and jig 10 mm
for screws DIN 84, DIN 912 M4×10
Length 20 mm
Height H 8 mm
Type of product Tee-nut

Identification & Classification

Article number 375370 10
EAN / GTIN 4020772071691
Manufacturer number 71696
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Precision ground all round, resulting in quick alignment times for appliances, vices etc., which are to be aligned parallel to the table slots of machine tools. A dial indicator is thus no longer required.

Application:

Flat tenons are appropriate when a vice is always used on a machine with the same slot width.

Material:

Steel C 15, case-hardened.

Accuracy:

Dimension b = fit h6.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart