Stepped tenon ground, Slot size b1 of the machine: 10mm

Article no.: 375365 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

Slot size b1 of the machine (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6322A
Slot size b1 of the machine 10 mm
Slot size b2 of the jig 20 mm
for screws DIN 84, DIN 912 M6×10
Length 22 mm
Height H 10 mm
Type of product Tee-nut

Identification & Classification

Article number 375365 10
EAN / GTIN 4020772071554
Manufacturer number 71555
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Precision ground all round, resulting in quick alignment times for appliances, vices etc., which are to be aligned parallel to the table slots of machine tools. A dial indicator is thus no longer required.

Application:

These T-nuts are screwed in pairs into the standard 20 mm-wide tenon slots of jigs. By changing the T-nuts it is possible to work on several machines with different slot widths with one jig each.

Material:

Steel C 15, case-hardened.

Accuracy:

Dimension b = fit h6.

Note:

Size 20 see No. 375370

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart