{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 787 | |
| T-slot nominal size | 24 mm | |
| Thread G | M24 | |
| Length L | 150 mm | |
| Thread length b | 95 mm | |
| narrow nut width a | 23.7 mm | |
| Nut width e | 40 mm | |
| Height k | 16 mm | |
| Type of product | T-bolt |
| Article number | 375301 2424150 | |
| EAN / GTIN | 4069515012034 | |
| Manufacturer number | 375301 2424150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |