Tee bolt (8.8.) complete, Type: 2020150

Article no.: 375301 2020150
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
32 pieces in stock 32 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 787
T-slot nominal size 20 mm
Thread G M20
Length L 125 mm
Thread length b 95 mm
narrow nut width a 19.7 mm
Nut width e 32 mm
Height k 12 mm
Type of product T-bolt

Identification & Classification

Article number 375301 2020150
EAN / GTIN 4069515011976
Manufacturer number 375301 2020150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

T-slot bolt, quenched and tempered, black, strength class 8.8.

Standard:

DIN 787

Supplied with:

Complete, with washer No. 375341

Optional extras:

Washers, see No. 35341 and tall nuts, see No. 375386.

Note:

  • Reading example − size 6625 means: T-slot = 6 mm, thread G = M6, length L = 25 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart