• Last chance! Soon no longer part of our assortment.

Floating bushing, Type × length l1: 16X25mm

Article no.: 370109 16X25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
79 pieces in stock 79 pieces available in 11-14 working days

Select article variation and quantity

Type × length l1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d1 16.8 mm
⌀ d2 n6 25 mm
Type of product Bush

Identification & Classification

Article number 370109 16X25
EAN / GTIN 4045197949516
Manufacturer number 370109 16X25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

The plate to be clamped is equipped with two central bushings and two floating bushings, so as to achieve optimum repetition accuracy.

Material:

Case-hardened steel

Note:

Specification of the mounting bore, height ± 0.05 mm and ⌀ H7.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart