Standard top jaw, for type: 50

Article no.: 363010 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 50 mm
Jaw height h 24 mm
Height h1 3 mm
Height h2 11 mm
Jaw length l 40 mm
Length l1 3 mm
Weight 0.22 kg
suitable for colour code Xtric 50
Type of product Vice jaws

Identification & Classification

Article number 363010 50
EAN / GTIN 4062406355555
Manufacturer number 363010 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Combination jaws with grip serrations and a smooth clamping face.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart