Jaw with positioning pins, for jaw width: 125mm

Article no.: 362622 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
82 pieces in stock 82 pieces available in 11-14 working days

Select article variation and quantity

for jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for colour code High press. vices; HiPo; LC; LC-GARANT; HD-Allmatic; HD-GARANT; TC; LCV125G; Titan2/TitanSense
Type of product Vice jaws

Identification & Classification

Article number 362622 125
EAN / GTIN 4067263092179
Manufacturer number 362622 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Hardened steel, Tenifer gas nitrided (tolerance ± 0.01 mm).
  • Simple to fit on the vice.
  • Pins pushed in mechanically.
  • Compressed air operation via valves on both sides.
  • The fixed and movable jaws are identical.
  • Requires a 5.5 bar compressed air supply

Application:

Quick changeover for different machining operations.
  • Quick and fully repeatable positioning accuracy.
  • Eliminates tedious fitting of jaw inserts.

Suitable for:

GRESSEL Gripos GPS125, Gripos GPS125-VS, Gripos 2, Grepos-5S/5X-S, Grefors, S2 Duogrip, C2, Ecopos.
WNT NCG 125, DSG4 125, HDG2 125, H5G 125, ZSG4 125, ESG4 125.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart