This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High-pressure vice with swivel base, Jaw width: 100mm

Article no.: 362300 100

Select article variation and quantity

Jaw width (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Clamping range b I 0 mm - 82 mm
Clamping range b II 78 mm - 162 mm
Clamping force 30 kN
Weight 24 kg
Base body height c 87 mm
Jaw height C 32 mm
Support height G −0.05 53.5 mm
L4 419 mm - 581 mm
⌀ u 260 mm
v 26 mm
Colour code for suitable accessories HD-Allmatic
Type of product Machine vice

Identification & Classification

Article number 362300 100
EAN / GTIN 4250364400190
Manufacturer number 6921011000455
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

  • High quality spheroidal cast iron, hardened, ground workpiece mounting face and ground guides.
  • Maintenance-free high pressure spindle with constant pressure level due to low-wear fully mechanical power intensifier.
  • Required clamping force pre-selectable: No high pressure at 0 setting. Continuous tests have shown that the power intensifier can withstand 1 million working strokes without harm.
  • No fall-off in clamping force. Fast alignment with 2 loose tenons in the precisely manufactured slot in the vice base.
  • Interchangeable jaws, hardened and ground(with serrated faces).
  • Swivel base with longitudinal tenon slot for fast and exact alignment of the vice.
  • 360 graduations (4×90°) clearly marked on the swivel plate scale. 4 clamping slots for easy fitting to the machine table.
  • Height tolerance − 0.03 mm.

Application:

  • For vibration-free, absolutely reliable clamping at maximum cutting and feed rate forces.
  • Consistent support height allows efficient working with several vices alongside each other.
  • Clamping using crank. High clamping forces can be achieved with low physical effort due to maximum 2 spindle rotations.

Supplied with:

4 table clamps, 1 pair serrated jaws, crank handle.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart