{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type | L-keys for hexagonal socket screws | |
| Clamping range b | 0 mm - 232 mm | |
| Clamping force | 36 kN | |
| Base body height c +/- 0.012 | 73 mm | |
| Jaw height C | 44.5 mm | |
| Jaw width A | 151 mm | |
| Base body length a | 427 mm | |
| Base body width B | 186 mm | |
| L1 | 101.6 mm | |
| L2 | 58.7 mm | |
| L3 | 90.5 mm | |
| Hole centre spacing f | 98.4 mm | |
| Width across flats AF | 19 mm | |
| Colour code for suitable accessories | NC-HOLEX | |
| Quick adjustment | no | |
| Interchangeable jaws | yes | |
| Type of product | Machine vice |
| Article number | 362175 150M | |
| EAN / GTIN | 4062406384081 | |
| Manufacturer number | 362175 150M | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |