{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| High-precision nut | yes | |
| Slot nominal size | 16 mm | |
| Slot nominal size | 12 mm | |
| Overall length | 25 mm | |
| Overall width | 12 mm | |
| Overall height | 10 mm | |
| Type of fastening | without hole or thread | |
| With step | no | |
| Type of product | t-nut | |
| Content | 2 pcs. |
| Article number | 362160 12/16 | |
| EAN / GTIN | 2050001672599 | |
| Manufacturer number | 2.29.71000 - 12/16 | |
| Manufacturer/responsible person | GERARDI S.p.A., Via Giovanni XXIII, 101, 21015 Lonate Pozzolo VA, Italia, www.gerardispa.com |