NC high-pressure vice TitanSense, Type: 125M

Article no.: 361303 125M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Clamping range quick adjustment no
Pipes can be clamped no
Max. overall length 492 mm
Base body length 398 mm
Base body width 126 mm
Base body height 100 mm
Jaw width 125 mm
Interchangeable jaws yes
Distance between end face and clamping face 21 mm
Clamping force selection maximum clamping force
Clamping force 40 kN
With power intensifier yes
Maximum torque 30 Nm
Tenon slots longitudinal slot; cross-slot
Transverse slot width 20 mm
Width of longitudinal groove 20 mm
With bore yes
Hole diameter 25 mm
Pitch 200
With thread yes
Pivoting jaw no
Can be swivelled no
Version mechanical
With swivel base no
Weight 35 kg
Surface ground; hardened
Type of product machine vice

Identification & Classification

Article number 361303 125M
EAN / GTIN 4250364404198
Manufacturer number 6921838000866
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de

Description

Version:

  • Clamps for modular clamping system with intelligent clamping force monitoring.
  • Monitoring of the clamping force during clamping and during machining by means of an integrated electronic measuring system. Display directly on a robust and splash-proof display and via wireless transmission to the end device (via Bluetooth® (BLE)).
  • Enclosed spindle with power intensifier (IP65).
  • Process-safe clamping with high repeatability.
  • Can be used horizontally and vertically, making it ideal for 3 and 4-axis machines.
  • Clamping of raw and pre-machined parts (parallel, round and shapeless) also with Gripp and pull-down clamping for materials up to approx. 1400 N/mm2 strength.
  • Slides induction hardened. Side, top and bottom faces ground.

Feature:

The clamping force can be measured with all compatible jaws, thanks to the integrated measuring unit in the spindle.
Transmission range up to 20 m. Easy and fast replacement of standard batteries (LS14250; 1/2AA) with long battery life. Operating temperature between 10°C and 40°C. QR code for quick access to technical information, accessories, spare parts and service on the rating plate.
Increased force travel for secure clamping of blanks in combination with a pull-down function.
Jaws secured with M12 socket head screws.
8 mm lost clearance when pulled down, 3 mm for Gripp.
Clamping can be achieved close to the neutral line. Clamping jaws from the Allmatic/GARANT NC clamping range are compatible (see special accessories).
Outlet for chips and coolant. Precise location slots.
Tapped holes for component backstop and for extension.
Maximum clamping force 40 kN.
Can be installed vertically.
With 25H6 M10 holes at 200 mm pitch for zero-point clamping system.

Advantage:

Precise and powerful multi-function high-pressure vice.
  • Reliable clamping of blank parts, thanks to the extra long stroke of the high-pressure spindle.
  • Precision machined finished parts, base body machined all round.

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth®:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

Function:

Clamping exclusively with adjustable torque wrench (maximum 30 Nm). Using special high pressure spindle and mechanical power intensifier.

Application:

For conventional clamping, grip clamping and pull-down clamping. Clamping of flame-cut and saw-cut blanks by hardened replaceable Gripp elements piercing into the workpiece. Suitable for all materials up to tensile strength of 1000 N/mm. Can be used horizontally or laterally.

Supplied with:

Bi-hex socket 14 AF, 4 pcs. stepless adjustable clamps.

Optional extras:

Note:

Clamp capacity extension available using base body No. 360420 size 125.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart