PocketSense, Maximum clamping force: 70

Article no.: 358777 70
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Maximum clamping force Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal voltage 3.6 V
Number of batteries contained 2 pcs.
International size 1/2 AA (LR14250)
Series HCT
Manufacturer’s designation PocketSense
Packaging case
Power supply battery-powered
DIsplay digital
Interface Bluetooth® interface; app link
Material of the housing aluminium
Type of product load cell
Test force max. 70,000 N
Length 92 mm
Width 56 mm
Height 55 mm
Total weight 0.65 kg

Identification & Classification

Article number 358777 70
EAN / GTIN 4250364404341
Manufacturer number 6953018000155
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de

Description

Version:

Load cell for reliable, cordless checking of the clamping force.

Advantage:

  • Compressive force shown directly on display and on end devices.
  • Energy efficient thanks to standby mode and battery life of up to six months in two-shift mode.
  • Compact design.
  • Aluminium alloy housing.

Application:

Perfect for regular inspection of vices. Suitable for all vices with a minimum clamping width of 61 mm and compressive forces of 2.5 to 70 kN.

Supplied with:

  • Includes case for storage.
  • 2 pc. battery 1/2 AA (LS14250, 3.6 V).
  • 1 pc. Torx wrench T10.
  • 1 pc. Quick Start Guide.

Note:

The two measuring faces of the load cell must be in full contact with the vice. Minimum jaw height approx. 38 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart