• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Push-out collet, round, to DIN 6343, 173 E, Clamping ⌀: 7mm

Article no.: 329550 7
Discount
57,06 €
Price per 1 Piece
Price valid until 31-May-2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Spann-⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Posizione delle interfacce Lato pezzo
Diametro di serraggio 7 mm
Lunghezza pinza di serraggio 94 mm
Forma forma conica
Apertura angolare 30 grado
Lunghezza di montaggio 48 mm
Normativa DIN 6343
Profilo di serraggio Es. tonda
Esecuzione pinze di serraggio Pinza elastica a pressione
Interfaccia Attacco 1
Tipo di prodotto Pinza di serraggio
Contenuto parte singola

Identification & Classification

Article number 329550 7
EAN / GTIN 4045197309556
Manufacturer number 10128010700
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Deutschland, www.fahrion.de

Description

Provedení:

Upínací kleštiny, profil kruhový, odstupňovaný po 1 mm. Při objednání uveďte prosím požadovaný upnutí.

Norma:

DIN 6343

Přesnost:

Tolerance obvodové házivosti: D = 1 až 10 mm = 0,02 mm D = 10 až 30 mm = 0,03 mm D = 30 až 60 mm = 0,04 mm

Poznámka:

Jiné průměry a tvary (např. 4-hran nebo 6-hran) na poptávku!
Profil ⌀ 1,0 – 8,0 mm hladký. Od ⌀ 8,5 mm s příčnými drážkami.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart