{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Morse taper | MT2 | |
| Body ⌀ D | 45 mm | |
| maximum radial run-out | 0.005 mm | |
| maximum speed | 5,000 min-1 | |
| for workpiece weight | 100 kg | |
| Length 1 | 43 mm | |
| L2 | 10 mm | |
| External ⌀ D1 | 12 mm | |
| Shank ⌀ D2 | 20 mm | |
| suitable for colour code | K12 | |
| Type of product | Centring drill |
| Article number | 320659 2 | |
| EAN / GTIN | 4045197774347 | |
| Manufacturer number | 320659 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |