{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 63 mm | |
| Insert size | 15 | |
| Adapter | PSC | |
| Application type | left-hand | |
| Arbor standard | ISO 26623-1 | |
| Through-coolant | yes | |
| Overhang dimension A | 180 mm | |
| Usable length LN | 158 mm | |
| Minimum pre-drill ⌀ D1 min | 50 mm | |
| Axis tip distance f | 27 mm | |
| suitable indexable insert | DN.. 1506.. | |
| Spare part | P05 | |
| Setting angle κ | 107.5 degrees | |
| Type of product | boring bar holder |
| Article number | 320406 63/15-180 | |
| EAN / GTIN | 2050001715180 | |
| Manufacturer number | PS6.PDF.LQC.180 |