{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Interface position | on the machine; on the workpiece | |
| Holder type | plain shank | |
| Interface coding | EWC00300395 | |
| Shank diameter DS | 6 mm | |
| Cooling lubricant | yes | |
| Series | VARIA | |
| Manufacturer’s designation | Vollbohrerhalter VARIA | |
| Interface | joint 1; joint 2 | |
| Gauge length A | 18 mm | |
| Usable length L1 | 57.85 mm | |
| Functional length | 47 mm | |
| Data carriers | without data carrier |
| Article number | 319845 6 | |
| EAN / GTIN | 4069739471136 | |
| Manufacturer number | 232709 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |