• The item cannot be ordered due to missing prices.

Quick-change toolholder, ER-mini with external nut ER 25 11

Article no.: 319771 11
  • Through-coolant: yes
  • Concentricity: ≤ 3

Product details

Technical Data

Through-coolant yes
Concentricity ≤ 3
External ⌀ D 41.7 mm
Overhang dimension A 58 mm
Type of product Quick change adapter

Identification numbers & Classifications

Article number 319771 11
EAN / GTIN 4062406328917

Description

Version:

  • Two-part design consisting of base body and precision clamping nut.
  • Made from high quality tool steel; all functional faces hardened and reworked.

Advantage:

Extremely easy-to-use quick-change system for driven tools. Prepare the quick-change adapter with a tool and change it using a driven tool. The clamping nut is ball-bearing mounted.
Multi-flexible use:
  • Quick and easy exchange of adapters for the driven tool used.
  • Suitable for all driven tools from various manufacturers with ER collet connection.

Application:

For drilling and milling with driven tools with ER collet connection.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart