Slotted boring bar holder Form E2, VDI 30, Bore d2 (H7): 10mm

Article no.: 319275 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Bore d2 (H7) (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shape: E

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 10 mm
VDI size VDI 30
d8 45 mm
l6 90 mm
l7 90 mm
l8 50 mm
Colour code for VDI shanks VDI 30
Thread M M14×1.5
Type of product VDI boring bar toolholder

Identification & Classification

Article number 319275 10
EAN / GTIN 4045197782380
Manufacturer number 319275 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Wrapping around the boring bar, generates vibration damping and avoids vibration.
  • Internal and external cooling available.

The boring bar can be inserted through when using shanks size 10 and 12.

Note:

Spare parts No. 319287 - 319288 can be found in the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart