Height adjustment screw, suitable for toolholder: A

Article no.: 318110 A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
511 pieces in stock 511 pieces available in 11-14 working days

Select article variation and quantity

suitable for toolholder Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for toolholder A
Thread ⌀ M5
Length 35 mm
Type of product Screw

Identification & Classification

Article number 318110 A
EAN / GTIN 4045197315854
Manufacturer number 11T15
Manufacturer/responsible person AXA Entwicklungs- und Maschinenbau GmbH, Auerswalder Höhe 3, 09244 LICHTENAU (SACHSEN), Germany, www.axa-maschinenbau.de

Description

Suitable for:

Toolholder No. 318100 to 318800

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart