{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | quick-change toolholders | |
| Turning tool height max. | 12 mm | |
| Thickness of tool support | 6 mm | |
| Number of clamping screws | 3 | |
| Length | 50 mm |
| Article number | 318100 AA12/50 | |
| EAN / GTIN | 4045197315724 | |
| Manufacturer number | D 00/12/50 | |
| Manufacturer/responsible person | AXA Entwicklungs- und Maschinenbau GmbH, Auerswalder Höhe 3, 09244 Lichtenau (Sachsen), Germany, www.axa-maschinenbau.de |