{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | ROTA-S plus | |
| Standard | DIN 702-4 | |
| Type | 250 | |
| Clamping range with external hard top jaws | 10 mm - 250 mm | |
| Clamping range with internal hard top jaws | 92 mm - 252 mm | |
| Clamping stroke per jaw S | 7.7 mm | |
| External ⌀ A | 256 mm | |
| Aperture E | 62 mm | |
| Chuck height D | 98 mm | |
| Centring ⌀ B | 235 mm | |
| Chuck key hexagon socket K | 16 mm | |
| Weight | 28.8 kg | |
| maximum speed | 4,200 min-1 | |
| Colour code for accessories | Schunk self-centring chucks and jaws | |
| Type of product | Self-centring chucks |
| Article number | 313117 250 | |
| EAN / GTIN | 2050001928771 | |
| Manufacturer number | 0819103 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com |