Sealing ring HP for ER clamping nut CENTRO P, DI16, Clamping ⌀ (1 mm increments): 1mm

Article no.: 309666 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Centro P
Clamping ⌀ 1 mm
for type DI16
External ⌀ D 12.6 mm
Height L 2 mm
Type of product Collet chuck accessories

Identification & Classification

Article number 309666 1
EAN / GTIN 2050001704948
Manufacturer number 24303010100
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

Vulcanised high-pressure sealing rings up to 80 bar.
0.5 mm clamping dia. range (+ 0.4 / − 0.1).
Mini = all sizes with “M”, extremely slim design.
MiniSlim = sizes with “MS”, extremely super slim design.
Taper = all sizes with “C”.
Standard
= all other sizes.

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
  • Sealing rings in 0.5 mm increments on request.
  • DI40 sealing rings on request.

Not compatible with other sealing ring systems!

Downloads & documents

From the same series "Centro P" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart