Extra slim collet, Nominal clamping ⌀ d: 5mm

Article no.: 309563 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder type plain shank
Holder shape plain shank
Holder version metric
Holder size, metric 8 mm
Type of mounting spigot
Shank diameter DS 8 mm
Length of shank LS 19 mm
Holder SK 40
Clamping diameter D1 5 mm
External diameter D 9.6 mm
Length of collet L 36 mm
With cylindrical shoulder (face side) no
Installation length L2 19 mm
Standard DIN 6499
Surface ground; hardened
With thread yes
Collet version draw-in collet
Interface joint 1; joint 2
Type of product collet
Content single part

Identification & Classification

Article number 309563 5
EAN / GTIN 4045197708533
Manufacturer number 309563 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Extremely slim design. The collet is drawn into the taper seating by a threaded connection from behind through the chuck. Reduced distortion due to elimination of the clamping nut.

Suitable for:

Extra-slim collet chucks No. 300782; 300784; 304972; 304974.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart