OZ collet for chuck, 2 ‑ 16 mm, Nominal clamping ⌀ d: 4mm

Article no.: 309540 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the machine; on the workpiece
Holder type collet taper; plain shank
Interface coding SZD01600115; ZYL00400115
Holder shape plain shank
Holder version metric; metric
Holder size, metric 16 mm; 4 mm
Shank diameter DS 4 mm
Manufacturer’s designation Spannzange 415E
Holder OZ
Clamping diameter D1 4 mm
Min. clamping diameter D1 min 3.5 mm
Max. clamping diameter D1 max 4 mm
External diameter D 25.5 mm
Length of collet L 40 mm
Shape conical
Taper angle α 5.72 degrees
Taper ratio 1:10
Standard DIN ISO 10897
Material spring steel
Surface ground; hardened
Clamping profile round
Interface joint 1; joint 2
Type of product collet
Content single part

Identification & Classification

Article number 309540 4
EAN / GTIN 2050001704368
Manufacturer number 12201010400
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de

Description

Version:

Spring steel, through hardened and ground. The through bore (longer clamping range than DIN collets) increases the clamping force. More slits than DIN collets, giving a greater insertion depth in the collet chuck. Suitable for jobber drills, for clamping on the guide land Clamping range = Nominal size down to minus 0.5 mm. 5 or 6 slits each end.

Advantage:

  • Better radial run-out = axially parallel centring in taper; no tumbling.
  • Higher clamping force = due to improved grip.
  • Higher system stiffness = suitable for high-speed milling.
  • Longer tool life.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart