ET collet with radial compensation for tapping and reaming, ET 32, Nominal clamping ⌀ d: 9mm

Article no.: 309448 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder ET 32
Clamping diameter D1 9 mm
External diameter D 33 mm
Length of collet L 42.5 mm
Standard works standard
Surface ground
Clamping profile round
With axial compensation yes
Axial compensation 0.1 mm
With radial compensation yes
Radial compensation (reaming) R 0.1 mm
Radial compensation (thread tapping) R 0.5 mm
Collet version dead length collet
Type of product collet
Content single part

Identification & Classification

Article number 309448 9
EAN / GTIN 4045197783141
Manufacturer number 309448 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened and ground.

Advantage:

The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

Application:

For tapping and reaming on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart