This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ER collet HP with seal and spray nozzles, ER 40, Nominal clamping ⌀ d: 10mm

Article no.: 309381 10

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per Piece (incl. VAT)

Availability

  • Standard: ISO 15488-A
  • Concentricity: ≤ 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 10 mm
Adapter ER 40
Standard ISO 15488-A
Concentricity ≤ 2 µm
Type 471 E
External ⌀ D 40.7 mm
Overall length L 46 mm
Type of product Collet

Identification & Classification

Article number 309381 10
Manufacturer number 13637011000
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

With seal for through-coolant feed (for use up to 100 bar) and spray nozzles. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart