{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 429 E | |
| Interface position | on the machine; on the workpiece | |
| Holder type | collet taper; plain shank | |
| Interface coding | SZD02500105; ZYL00800115 | |
| Holder shape | plain shank | |
| Arbor size | 25 | |
| Shank diameter DS | 8 mm | |
| Holder | ER 25 | |
| Clamping diameter D1 | 8 mm | |
| External diameter D | 25.7 mm | |
| Length of collet L | 34 mm | |
| Shape | conical | |
| Taper angle α | 16 degrees | |
| Standard | DIN ISO 15488-A | |
| Surface | nickel-plated | |
| Clamping profile | round | |
| Concentricity ≤ | 2 µm | |
| With seal | yes | |
| Through-coolant available | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | collet | |
| Content | single part |
| Article number | 309375 8 | |
| EAN / GTIN | 2050001767769 | |
| Manufacturer number | 13635010800 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |