Special pull stud S20×2, suitable for steep tapers: 40

Article no.: 308800 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
161 pieces in stock 161 pieces available in 11-14 working days

Select article variation and quantity

suitable for steep tapers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Overall length L 53 mm
L1 25 mm
Thread M M16
Thread M1 S20×2
maximum tightening torque 50 Nm
suitable for taper arbors with colour code SK 40
Type of product Pull Stud

Identification & Classification

Article number 308800 40
EAN / GTIN 4045197151094
Manufacturer number 308800 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Note:

When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart