• The item cannot be ordered due to missing prices.

Shrink-fit chuck 16 mm

Article no.: 308268 16
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 100 mm
External ⌀ D 36 mm
⌀ D2 27 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308268 16
EAN / GTIN 2050001690494
Manufacturer number 16.306.100.16.Z

Description

Version:

Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck  16 mm

Shrink-fit chuck 16 mm

⌀ D2 27 27 27 27 27 27 27 27 27 27 27 27 27 27 27 27 27
Overhang dimension A 100 95 95 200 200 160 120 100 100 160 130 130 120 120 95 100 160
External ⌀ D 36 34 34 34 34 34 34 34 34 34 34 34 34 34 34 34 34
Shape A A A A A A A A A A A A A A A A A
Concentricity ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3
Clamping ⌀ D1 16 16 16 16 16 16 16 16 16 16 16 16 16 16 16 16 16
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart