• The item cannot be ordered due to missing prices.

Shrink-fit chuck 12 mm

Article no.: 308268 12
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 95 mm
External ⌀ D 34 mm
⌀ D2 24 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308268 12
EAN / GTIN 2050001690470
Manufacturer number 16.306.100.12.Z

Description

Version:

Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck  12 mm

Shrink-fit chuck 12 mm

⌀ D2 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24 24
Arbor standard ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893 ISO 12164-1 ;DIN 69893
Overhang dimension A 95 90 90 200 200 160 120 95 95 160 130 130 120 120 95 90 160
External ⌀ D 34 32 32 32 32 32 32 32 32 32 32 32 32 32 32 32 32
Concentricity ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3 ≤ 3
Clamping ⌀ D1 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12 12
Machining strategy HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC HSC ;HPC

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart