Slotted reducing adapter sealed, ⌀ 12 mm, Clamping range ⌀ D1: 6mm

Article no.: 302140 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
External ⌀ 12 mm
⌀ D 12 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification & Classification

Article number 302140 6
EAN / GTIN 4019208193175

Description

Version:

Sealed (rubber plug).

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • High torque guarantees a greater metal removal rate than with direct clamping.
  • Concentricity ±5 µm (system accuracy at 3×D).
  • Concentricity ±2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic chucks.

Optional extras:

Parallel wipers No. 343720.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart