• Last chance! Only a few items available and soon no longer in our assortment.

Arbor for screw-in milling cutters with thread, SK 30, Thread M × Length L1: M6X25

Article no.: 301316 M6X25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
46 pieces in stock 46 pieces available in 11-14 working days

Select article variation and quantity

Thread M × Length L1 Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M6×25
Adapter SK 30
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 44 mm
Bore ⌀ D1 tolerance IT6 6.5 mm
⌀ D2 10 mm
External ⌀ D 13 mm
Reach L1 25 mm
L2 5 mm
Type of product Threaded copy mill arbor

Identification & Classification

Article number 301316 M6X25
EAN / GTIN 4062406286033
Manufacturer number 301316 M6X25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tapered design.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart