Profile broaching insert, internal Torx Plus® ⌀ d = 12 mm, TiN, Torx Plus® profile: IP8mm

Article no.: 293017 IP8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

Torx Plus® profile (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile Torx Plus®
Tolerance +0,005 bis +0,02 mm
Tool material Carbide
Pre-drill diameter 2.1 mm
Torx® profile 8IP
Coating TiN
Manufacturer’s designation Profilräumeinsatz innen Torx Plus®
External diameter D 12
Overall length L 25 mm
Profile length tmax 2 mm
Torx® tumbling external diameter 2.3 mm
Type of product keyway broaching and profile slotting tool
Content single part

Identification & Classification

Article number 293017 IP8
EAN / GTIN 4062406396732
Manufacturer number 293017 IP8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020 − 293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart