{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Knurl diameter | 10 mm | |
| Knurl bore diameter | 4 mm | |
| Knurl width | 4 mm | |
| Knurl type | BL 30° | |
| Tooth pitch | 0.5 | |
| Standard | DIN 82 | |
| Tool material | HSS-E-PM | |
| Type of product | Knurling wheel | |
| Content | single part |
| Article number | 290176 10X4/0,5 | |
| EAN / GTIN | 4030741198052 | |
| Manufacturer number | 41010091 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 Aldingen, Germany, www.hommel-keller.de |