• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eco VARIO-LINE blade carrier, right-hand, Groove width w: 2mm

Article no.: 273874 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 2 mm
Application type right-hand
Through-coolant yes
maximum cutting depth tmax 21 mm
L3 21.5 mm
Type of product Cartridges

Identification & Classification

Article number 273874 2
EAN / GTIN 4045197702289
Manufacturer number 273874 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

eco toolholder No. 273870 or base toolholder No. 319145 RR / LR.

Downloads & documents

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart