Eco grooving tool strengthened, right-hand, Blade height h5 / groove width w: 26/3mm

Article no.: 273854 26/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
25 pieces in stock 25 pieces available in 11-14 working days

Select article variation and quantity

Blade height h5 / groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Blade height h5 26 mm
Application type right-hand
Through-coolant yes
for maximum workpiece ⌀ 65 mm
Height h1 21.4 mm
Overall length L 83.5 mm
axial grooving possible no
Groove width w 3 mm
Type of product Parting-off tool

Identification & Classification

Article number 273854 26/3
EAN / GTIN 4045197989154
Manufacturer number 273854 26/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.
With coolant transfer for toolholders from other manufacturers.

Attention:

Please order the assembly key No. 279920 separately.

Note:

Please order the assembly key No. 279920 separately. From 19.5 mm groove depth onwards the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.
Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart