• Last chance! Only a few items available and soon no longer in our assortment.

Eco toolholder, left-hand, Shank width b: 25mm

Article no.: 273846 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
32 pieces in stock 32 pieces available in 11-14 working days

Select article variation and quantity

Shank width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand cutting
Series Eco
Overall length L 109 mm
Shank width b 25 mm
Head length L1 20.5 mm
Gauge length A 15.65 mm
Through-coolant yes
Cooling lubricant yes
Shank form square
Shank height h 25 mm
Head shape square
Base body length 109 mm
Cutting edge length 30 mm
Holder form straight (G)
Working position of holder normal
System GL
Machining method external turning
Weight 520 g
Type of product clamping toolholder
Content single part

Identification & Classification

Article number 273846 25
EAN / GTIN 4045197517487
Manufacturer number 273846 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT eco-system toolholders with internal coolant supply to the cutting edge.

Suitable for:

Blade carriers No. 273880 and 273890.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 317900 − 319886 and GARANT eco cutter carriers No. 273880 − 273891. Technology values should be reduced by 30% to 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart