Grooving toolholder 45°, right-hand, Shank / groove width w: 25/2

Article no.: 273762 25/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
47 pieces in stock 47 pieces available in 11-14 working days

Select article variation and quantity

Shank / groove width w Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Groove width w 2 mm
Application type right-hand
Through-coolant no
tmin 0.5 mm
min. groove width y 0.35 mm
Functional width L4 28 mm
Head length L1 33 mm
Overall length L 150 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification & Classification

Article number 273762 25/2
EAN / GTIN 4062406243883
Manufacturer number 273762 25/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For free turning operations directly up to a shoulder, to create free undercuts for threading and grinding work.

Note:

  • ⌀Dmin = 30 mm (at w = 3).
  • ⌀Dmin = 35 mm (at w = 2).
  • Use only with a full radius groove turning insert No. 273735273739.
  • No standardised undercut according to DIN 509.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart