{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | HOG | |
| Thickness of the insert S | 3.44 mm | |
| Length of cutting insert L | 16 mm | |
| Insert version | left-hand | |
| Corner radius, right R | 0.06 mm | |
| Groove depth max. tmax | 0.33 mm | |
| Tool material | Carbide | |
| Cutting media, manufacturer’s designation | HB7010 | |
| Grade | HB7010 | |
| Type of product | profile threading insert | |
| Standard | DIN ISO 13399 | |
| Number of teeth | 1 pcs. | |
| Direction of action | left-hand | |
| Tolerance Class | G | |
| Machining method | thread processing external (EGA) | |
| Weight | 3 g | |
| Content | 1 pcs. |
| Article number | 270720 0,5 | |
| EAN / GTIN | 4045197367464 | |
| Manufacturer number | 270720 0,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |