GARANT Master Mute boring bar shank vibration damping, Shank ⌀ / overall length L: 60/808

Article no.: 265076 60/808
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / overall length L Price per 1 Piece (incl. VAT)

Availability

  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 60 mm
Series Master Mute
Vibration damped
Through-coolant yes
Number of coolant channels 1
Overall length L 808 mm
Version Steel
Centre offset H base body 10 mm
non-clamping range S 309 mm
recommended clamping length 180 mm
Assembly bolt set 269026 3
Connection thread G3/4
Type of product Boring bar shanks

Identification & Classification

Article number 265076 60/808
EAN / GTIN 4069515037518
Manufacturer number 265076 60/808
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With modular interface, suitable for systems from other manufacturers (e.g. Iscar).

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S! Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3. Usable length = overall length L minus clamping length (recommended = 3×D). Use only with internal cooling (temperature resistance of up to max. 100°C).

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart