Master Turn steel boring bar helical flutes A.. SDQCL 107,5°, for indexable inserts DC.., left-hand

Article no.: 260331 10/07
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 3×D
  • Shank type: Steel
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 10 mm
Application type left-hand
Boring depth up to 3×D
Shank type Steel
Standard DIN 8024
Through-coolant yes
ISO code toolholder A10K SDQCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Head length L1 20 mm
Overall length L 125 mm
Set of insert screws 269028 7
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 260331 10/07
EAN / GTIN 4062406576943
Manufacturer number 260331 10/07
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart