Clamping toolholder MWLNL 95°, for indexable inserts WN.., left-hand

Article no.: 251913 20/08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 8 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder MWLNR/L 2020K08
suitable indexable insert WN.. 0804..
Functional width L4 25 mm
Head length L1 28 mm
Overall length L 125 mm
Set of screws 10 pieces 259023 2
Shim 259031 41
Clamp 259038 12
Stick 259049 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251913 20/08
EAN / GTIN 4045197651273
Manufacturer number 251913 20/08
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart